Shop ADD-ON
See all product information
Create Account
ADDON CISCO TO INTEL COMPATIBLE 40GBASE-AOC QSFP+ ACTIVE OPTICAL CABLE (850NM, M
- Mfr # ADD-QCIQIN-AOC50M
- Zoro # G623563798
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
QSFP+ Network - Male
Cable Length
164.04 ft
End 2 Connection Type
QSFP+ Network - Male
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-QCIQIN-AOC50M
- Zoro #
- G623563798
- UPC #
- 199278162234
- Country of Origin
- United States
Dimensions
- Cable Length
- 164.04 ft
Details
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- QSFP+ Network - Male
- End 2 Connection Type
- QSFP+ Network - Male
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.