4Ft Cat6 Shielded Cable (Orange)
- Mfr # C6MBSFTPO4-AX
- Zoro # G9465839
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
Item - Data Cable
Patch Cable
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MBSFTPO4-AX
- Zoro #
- G9465839
- UPC #
- 841280155529
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- Category - Data Cable
- Category 6
- Wire Gauge
- 26 AWG
- Features
- Molded, Booted, EMI/RF Protection
- Shielded
- Yes
- Jacket Color
- Orange
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Contact Plating
- Gold
- End 2 Gender
- Male
- Cable Jacket Color
- Orange
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6
Dimensions
- Length - Patch Cord
- 4 ft
- Cable Length
- 4 ft
- Wire Size
- 26 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.