Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1333 Sodimm For Apple
- Mfr # MB1333/4G-AX
- Zoro # G0307101
product price:Â
$
64.79
/ea
Key Features
Number of Pins
204
Device Supported
Notebook
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Memory Size
4 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB1333/4G-AX
- Zoro #
- G0307101
- UPC #
- 845282057904
- Country of Origin
- Unknown
- Number of Pins
- 204
- Device Supported
- Notebook
- Memory Speed
- 1333 MHz
- Memory Technology
- DDR3 SDRAM
- Compatibility
- Apple - iMac (21.5-inch,Mid 2010),Apple - iMac (27-inch,Mid 2010),Apple - MacBook Pro (13-inch,Early 2011),Apple - MacBook Pro (15-inch,Early 2011),Apple - MacBook Pro (17-inch,Early 2011),Apple - iMac (21.5-inch,Mid 2011),Apple - Mac mini (Mid 2011),Apple - Mac mini Server (Mid 2011),Apple - MacBook Pro (13-inch,Late 2011),Apple - MacBook Pro (15-inch,Late 2011),Apple - MacBook Pro (17-inch,Late 2011).
- Item
- RAM Module
- Memory Standard
- DDR3-1333/PC3-10660
Dimensions
- Memory Size
- 4 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.