Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1333 Udimm For Acer # Me.Dt313.4Gb
- Mfr # ME.DT313.4GB-AX
- Zoro # G0427370
product price:Â
$
43.15
/ea
Key Features
Thickness
157.5 mil
Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
Number of Pins
240
Memory Size
4 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME.DT313.4GB-AX
- Zoro #
- G0427370
- UPC #
- 845282064995
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
Details
- Memory Standard
- DDR3-1333/PC3-10660
- Memory Speed
- 1333 MHz
- Number of Pins
- 240
- Item
- RAM Module
- Compatibility
- Acer - Veriton M680GAcer - Veriton S680GAcer - Veriton M490GAcer - Veriton M490G-EI5650CAcer - Veriton M68WSAcer - Veriton M4618G Series VM4618G-xxxAcer - Veriton M490G-EI3530CAcer - Veriton M680G-Ui7860WAcer - Veriton X4620G Series VX4620G-xxxAcer - Veriton M6620G
- Memory Technology
- DDR3 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.