Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1333 Udimm For Dell - A2507437, A2578593, A3013701,
- Mfr # A3132542-AX
- Zoro # G0377287
product price:Â
$
44.49
/ea
Key Features
Thickness
157.5 mil
Memory Speed
1333 MHz
Compatibility
Dell - Precision Workstation T1500Dell - Precision Workstation T3500Dell - OptiPlex 980Dell - OptiPlex 580Dell - OptiPlex 380Dell - Optiplex 790Dell - Vostro 270Dell - Wyse Z90D7Dell - Wyse Z90DWDell - Wyse Z90S7Dell - Wyse Z90SWDell - Studio XPS 8100Dell - Optiplex 790 Ultra Small Form FactorDell - Inspiron One 2205Dell - OptiPlex 3010Dell - Precision Workstation T1650Dell - Inspiron 660 DesktopDell - OptiPlex 990Dell - Alienware Area-51Dell - Alienware Aurora R2Dell - Vostro 260Dell - Vostro 430Dell - OptiPlex 790 N-SeriesDell - Studio XPS 8000Dell - XPS 9000Dell - XPS 8100Dell - Studio XPS 7100Dell - Studio XPS 9100Dell - OptiPlex 780 MTDell - OptiPlex 390Dell - Precision Workstation T1500Dell - Studio XPS 9000 (435t)Dell - OptiPlex 780 N-SeriesDell - Precision Workstation T1600Dell - OptiPlex 990 N-SeriesDell - OptiPlex 990 DT / MT / SFFDell - OptiPlex 990 Ultra Small Form FactorDell - XPS 8300 DesktopDell - OptiPlex 990 MTDell - OptiPlex 790Dell - Vostro 260S
Device Supported
Desktop PC
Memory Size
4 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3132542-AX
- Zoro #
- G0377287
- UPC #
- 845282058604
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
Details
- Item
- RAM Module
- Memory Speed
- 1333 MHz
- Compatibility
- Dell - Precision Workstation T1500Dell - Precision Workstation T3500Dell - OptiPlex 980Dell - OptiPlex 580Dell - OptiPlex 380Dell - Optiplex 790Dell - Vostro 270Dell - Wyse Z90D7Dell - Wyse Z90DWDell - Wyse Z90S7Dell - Wyse Z90SWDell - Studio XPS 8100Dell - Optiplex 790 Ultra Small Form FactorDell - Inspiron One 2205Dell - OptiPlex 3010Dell - Precision Workstation T1650Dell - Inspiron 660 DesktopDell - OptiPlex 990Dell - Alienware Area-51Dell - Alienware Aurora R2Dell - Vostro 260Dell - Vostro 430Dell - OptiPlex 790 N-SeriesDell - Studio XPS 8000Dell - XPS 9000Dell - XPS 8100Dell - Studio XPS 7100Dell - Studio XPS 9100Dell - OptiPlex 780 MTDell - OptiPlex 390Dell - Precision Workstation T1500Dell - Studio XPS 9000 (435t)Dell - OptiPlex 780 N-SeriesDell - Precision Workstation T1600Dell - OptiPlex 990 N-SeriesDell - OptiPlex 990 DT / MT / SFFDell - OptiPlex 990 Ultra Small Form FactorDell - XPS 8300 DesktopDell - OptiPlex 990 MTDell - OptiPlex 790Dell - Vostro 260S
- Device Supported
- Desktop PC
- Number of Pins
- 240
- Memory Standard
- DDR3-1333/PC3-10660
- Memory Technology
- DDR3 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.