4Gb Ddr3 Non-Ecc 1600Mhz 1.35V Low Voltage Udimm For Hp -
- Mfr # N1M46AA-AX
- Zoro # G0740830
product price:Â
$
50.49
/ea
Key Features
Thickness
157.5 mil
Error Checking
Non-ECC
Device Supported
Desktop PC
Memory Speed
1600 MHz
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1M46AA-AX
- Zoro #
- G0740830
- UPC #
- 841280113345
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
Details
- Error Checking
- Non-ECC
- Device Supported
- Desktop PC
- Memory Speed
- 1600 MHz
- Number of Pins
- 240
- Item
- RAM Module
- Memory Standard
- DDR3L-1600/PC3L-12800
- Signal Processing
- Unbuffered
- Compatibility
- HP-Compaq ProDesk 400 G2.5 Small Form Factor PC
- Memory Voltage
- 1.35V
- Memory Technology
- DDR3L SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.