Shop AXIOM

4TB 6GB/S SATA 7.2K RPM LFF 3.5-INCH NAS BARE HDD 64MB CACHE

  • Mfr # AXHD4TB7235A36N

  • Zoro # G9440989


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Speed
7200 RPM
Form Factor
3.5"
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXHD4TB7235A36N
Zoro #
G9440989
UPC #
841280143571
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
7200 RPM
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200
Storage Capacity
4 TB
Drive Interface Standard
SATA/600

Description

Axiom 4 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.