Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100G-LR QSFP-DD FOR JUNIPER

  • Mfr # QDD-4X100G-LR-AX

  • Zoro # G510925074


product price: $2,937.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(4) 100GBase-LR Network
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-4X100G-LR-AX
Zoro #
G510925074
UPC #
840177847967
Country of Origin
China

Details

Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(4) 100GBase-LR Network
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
QSFP-DD Transceiver
Number of Ports
4
Network Technology
100GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.