Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500GB C3300N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG16NV500-AX

  • Zoro # G110872372


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Random 4KB Read
195000IOPS
Max. Read Transfer Rate
3300 MB/s
Max. Write Transfer Rate
2200 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG16NV500-AX
Zoro #
G110872372
UPC #
840177856952
Country of Origin
China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Random 4KB Read
195000IOPS
Max. Read Transfer Rate
3300 MB/s
Max. Write Transfer Rate
2200 MB/s
Random 4KB Write
289000IOPS
Endurance (TBW)
250 TB
Series
C3300n
Standards
TAA Compliant
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Drive Interface
PCI Express NVMe
Endurance (DWPD)
0.46
Drive Type
Internal
Device Supported
Workstation
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
2200-MB/s
Maximum Read Transfer Rate
3300-MB/s
Storage Capacity
500 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.