500Gb C565E Series Desktop Ssd 6Gb/S Sata-Iii 3D Tlc - Taa Compliant

  • Mfr # AXG99091

  • Zoro # G9709980


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Max. Write Transfer Rate
530 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG99091
Zoro #
G9709980
UPC #
841280179945
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Max. Write Transfer Rate
530 MB/s
Endurance (DWPD)
0.27
Drive Interface
SATA/600
Max. Read Transfer Rate
565 MB/s
Drive Type
Internal
Encryption
256-bit
Operating Power Consumption
2.10 W
Device Supported
Notebook
Endurance (TBW)
148 TB
Maximum Write Transfer Rate
530-MB/s
Environmentally Friendly
Yes
Storage Capacity
500 GB
Encryption Standard
256-bit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Axiom 500GB C565e Series Desktop SSD 6Gb/s SATA-III 3D TLC - TAA Compliant - 0.27 DWPD - 148 TB TBW - 565-MB/s Maximum Read Transfer Rate - 256-bit Encryption Standard - 3 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.