Shop AXIOM
See all product information
Create Account
50Ft Cat6 Shielded Cable (Red)
- Mfr # C6MBSFTPR50-AX
- Zoro # G9474765
product price:Â
$
35.55
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Jacket Color
Red
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MBSFTPR50-AX
- Zoro #
- G9474765
- UPC #
- 841280155987
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- Red
- Item - Data Cable
- Patch Cable
- Shielded
- Yes
- Features
- EMI/RF Protection, Booted, Molded
- Wire Gauge
- 26 AWG
- Category - Data Cable
- Category 6
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Contact Plating
- Gold
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Red
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 50 ft
- Cable Length
- 50 ft
- Wire Size
- 26 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.