Shop AXIOM
See all product information
Create Account
50Ft Cat6A 650Mhz Patch Cable Molded Boot (White)
- Mfr # C6AMB-W50-AX
- Zoro # G0745198
product price:Â
$
47.35
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
50 ft
Transmission Speed
10 Gbps
Category - Data Cable
Category 6a
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMB-W50-AX
- Zoro #
- G0745198
- UPC #
- 841280112218
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Category - Data Cable
- Category 6a
- Item - Data Cable
- Patch Cable
- Wire Gauge
- 24 AWG
- Jacket Color
- White
- Features
- Molded, Booted, Strain Relief
- Solid / Stranded
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- End 1 Gender
- Male
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- White
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 50 ft
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.