50Ft Cat8 Shielded Cable (White)
- Mfr # C8SBSFTP-W50-AX
- Zoro # G0132880
product price:Â
$
91.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Transmission Speed
40 Gbps
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-W50-AX
- Zoro #
- G0132880
- UPC #
- 841280198908
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbps
- Item - Data Cable
- Patch Cable
- Shielded
- Yes
- Category - Data Cable
- Category 8
- Jacket Color
- White
- Green Environmental Attribute
- Environmentally Friendly
- Shielding
- Foil
- Conductor Material
- Copper
- Features
- Double Shielded, Strain Relief, EMI/RF Protection
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Gold, Nickel
- End 1 Gender
- Male
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45 Network
- End 2 Gender
- Male
- Cable Jacket Color
- White
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45 Network
Dimensions
- Length - Patch Cord
- 50 ft
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.