Shop AXIOM
See all product information
Create Account
5Ft Cat6 550Mhz Patch Cable Non-Booted (Red)
- Mfr # C6NB-R5-AX
- Zoro # G0761462
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
5 ft
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6NB-R5-AX
- Zoro #
- G0761462
- UPC #
- 841280114618
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 5 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Red
- Solid / Stranded
- Stranded
- Features
- Non-booted
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.