5Ft Cat8 Shielded Cable (White)

  • Mfr # C8SBSFTP-W5-AX
  • Zoro # G0132856
product price: 
$
32.99
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8SBSFTP-W5-AX
Zoro #
G0132856
UPC #
841280198847
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
White
Transmission Speed
40 Gbps
Features
Double Shielded, EMI/RF Protection, Strain Relief
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Shielding
Foil
For Use With
Network Device
Connector Material
Polyvinyl Chloride
Contact Plating
Gold, Nickel

Ratings & reviews