This item is Discontinued.

Axiom 6-IN CAT6 SHIELDED CABLE (GRAY) C6MBSFTPG6IN-AX

6-IN CAT6 SHIELDED CABLE (GRAY) (Discontinued)

  • Mfr # C6MBSFTPG6IN-AX
  • Zoro # G9463389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6MBSFTPG6IN-AX
Zoro #
G9463389
UPC #
841280154782
Country of Origin
China

Dimensions

Length - Patch Cord
6 in

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Gray
Features
EMI/RF Protection, Booted, Molded
Wire Gauge
26 AWG
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.