Shop AXIOM
See all product information
Create Account
6-Inch Cat6 550Mhz Patch Cable Non-Booted (Yellow)
- Mfr # C6NB-Y6IN-AX
- Zoro # G9908220
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 in
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6NB-Y6IN-AX
- Zoro #
- G9908220
- UPC #
- 841280186622
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6 in
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Yellow
- Features
- Non-booted
- Conductor Material
- Copper Clad Aluminum
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Hub, Switch, Router, Media Converter, Patch Panel, Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.