64Gb Ddr4-2666 Ecc Lrdimm For Hp - 838085-B21
- Mfr # 838085-B21-AX
- Zoro # G9522170
product price:Â
$
1,850.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 64GB
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 838085-B21-AX
- Zoro #
- G9522170
- UPC #
- 841280152917
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Memory Standard
- DDR4-2666/PC4-21300
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 64GB
- Memory Voltage
- 1.20V
- Number of Pins
- 288
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Item
- RAM Module
- Device Supported
- Desktop PC, Server
- Compatibility
- HPE ProLiant Servers: Gen9, Gen10, Apollo Family, Synergy systems, Blade systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.