Shop AXIOM
See all product information
Create Account
64Gb Pc3-12800L (Ddr3-1600) Ecc Lrdimm For Hp Gen 8 - 700838-B21
- Mfr # 700838-B21-AX
- Zoro # G0601022
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3L-12800
Memory Size
64 GB
Number of Modules
(1) 64GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700838-B21-AX
- Zoro #
- G0601022
- UPC #
- 845282094541
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3L-12800
- Item
- RAM Module
- Number of Modules
- (1) 64GB
- Error Checking
- ECC
- CAS Latency
- CL11
- Memory Technology
- DDR3L SDRAM
- Number of Pins
- 240
Dimensions
- Memory Size
- 64 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.