Shop AXIOM
See all product information
Create Account
65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706
- Mfr # Q4Q-00001-AX
- Zoro # G0687597
product price:Â
$
63.89
/ea
Key Features
Output Voltage
5 V DC
Compatibility
Microsoft Tablets: Surface Pro 3 Surface Pro 4 Surface Book
Compatible Devices
Tablet PC
Maximum Output Power
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q4Q-00001-AX
- Zoro #
- G0687597
- UPC #
- 841280110238
- Country of Origin
- Unknown
- Item
- AC Adapter
- Output Voltage
- 5 V DC
- Compatibility
- Microsoft Tablets: Surface Pro 3 Surface Pro 4 Surface Book
- Compatible Devices
- Tablet PC
- Maximum Output Power
- 65 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.