Shop AXIOM
See all product information
Create Account
6Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz
- Mfr # C6BFSB-P6-AX
- Zoro # G9476339
product price:Â
$
3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BFSB-P6-AX
- Zoro #
- G9476339
- UPC #
- 841280147333
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- Purple
- Green Environmental Attribute
- Environmentally Friendly
- Wire Gauge
- 28 AWG
- Standards
- TAA Compliant
- Features
- Minimized Near-End Crosstalk (NEXT)
- For Use With
- Network Device
- Contact Plating
- Gold