Shop AXIOM
See all product information
Create Account
6Gb Ddr3-1066 Udimm Kit 3 X 2Gb For Hp No Nh907Av, Ny910Av
- Mfr # NH907AV-AX
- Zoro # G0338312
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
1066 MHz
Number of Modules
3
Number of Pins
240
Memory Standard
DDR3-1066/PC3-8500
Memory Storage
6 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH907AV-AX
- Zoro #
- G0338312
- UPC #
- 845282052008
- Country of Origin
- Unknown
- Number of Modules
- 3
- Number of Pins
- 240
- Item
- RAM Module
- Memory Standard
- DDR3-1066/PC3-8500
- Memory Storage
- 6 GB
Dimensions
- Bandwidth
- 1066 MHz
- Length
- 5.3 in
- Width
- 1.2 in
- Thickness
- 157.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.