Zoro Homepage

6IN CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ RED

  • Mfr # C6BFSB-R6IN-AX

  • Zoro # G710874226


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BFSB-R6IN-AX
Zoro #
G710874226
UPC #
840177846809
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
Cable Jacket Material
Copper
Cable Type
Category 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.