Shop AXIOM
See all product information
Create Account
75Ft Cat6A Cable (Green) - Taa
- Mfr # AXG95809
- Zoro # G9454106
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
75 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Cable Type
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95809
- Zoro #
- G9454106
- UPC #
- 841280156601
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Cable Type
- Category 6a
- Item - Data Cable
- Patch Cable
- Features
- Environmentally Friendly
- Wire Gauge
- 24 AWG
- Color
- Green
- Frequency
- 650 MHz
- For Use With
- Network Device
- Contact Plating
- Gold
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Cable Jacket Color
- Green
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 75 ft
- Wire Size
- 24 AWG
- Cable Length
- 75 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.