Cable, NEXTSPEED, Category 6A,
- Mfr # C6ASRDSB
- Zoro # G824480566
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Performance Category
Category 6a
Wire Size
23 AWG
NEC Article and Type
Riser
Cable Jacket Color
Blue
End 1 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ASRDSB
- Zoro #
- G824480566
- UPC #
- 662620653044
- Country of Origin
- United States
- Item
- Cable, NEXTSPEED, Category 6A,
- Performance Category
- Category 6a
- NEC Article and Type
- Riser
- Cable Jacket Color
- Blue
- End 1 Connection Type
- Bare Wire
Dimensions
- Wire Size
- 23 AWG
Description
Cable, NEXTSPEED, Category 6A,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.