7.68TB ENTERPRISE EV200 SSD 2.5-INCH HOT-SWAP 6GB/S SATA FOR CISCO SERVERS

  • Mfr # SSDEV20CI7T6-AX

  • Zoro # G116432792


product price: $8,376.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Endurance Type
Read Intensive/Mixed Use
Device Supported
Data Center
Random 4KB Write
18000IOPS
Endurance (DWPD)
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20CI7T6-AX
Zoro #
G116432792
UPC #
198105000000
Country of Origin
China

Details

Drive Type
Internal
Endurance Type
Read Intensive/Mixed Use
Device Supported
Data Center
Random 4KB Write
18000IOPS
Endurance (DWPD)
1.4
Item
Solid State Drive
Hot Swappable
Yes
Storage Capacity
7.68 TB
Random 4KB Read
99000IOPS
Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.