7.68TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DJ7T6-AX

  • Zoro # G114875539


product price: $8,397.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge C6420, Dell - PowerEdge R240, Dell - PowerEdge R340, Dell - PowerEdge R350, Dell - PowerEdge R440, Dell - PowerEdge R450, Dell - PowerEdge R550, Dell - PowerEdge R640, Dell - PowerEdge R6415, Dell - PowerEdge R650, Dell - PowerEdge R650xs, Dell - PowerEdge R6515, Dell - PowerEdge R6525, Dell - PowerEdge R660, Dell - PowerEdge R660xs, Dell - PowerEdge R6615, Dell - PowerEdge R6625, Dell - PowerEdge R740, R740xd, Dell - PowerEdge R7415, Dell - PowerEdge R7425, Dell - PowerEdge R750, Dell - PowerEdge R750xa, Dell - PowerEdge R750xs, Dell - PowerEdge R7515, Dell - PowerEdge R7525, Dell - PowerEdge R760, Dell - PowerEdge R7625, Dell - PowerEdge R840, Dell - PowerEdge R860, Dell - PowerEdge R940, Dell - PowerEdge T550, Dell - Precision 7960 Rack, Dell - VxRail S670
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Write
3.61-GB/s
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DJ7T6-AX
Zoro #
G114875539
UPC #
198105012711
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge C6420, Dell - PowerEdge R240, Dell - PowerEdge R340, Dell - PowerEdge R350, Dell - PowerEdge R440, Dell - PowerEdge R450, Dell - PowerEdge R550, Dell - PowerEdge R640, Dell - PowerEdge R6415, Dell - PowerEdge R650, Dell - PowerEdge R650xs, Dell - PowerEdge R6515, Dell - PowerEdge R6525, Dell - PowerEdge R660, Dell - PowerEdge R660xs, Dell - PowerEdge R6615, Dell - PowerEdge R6625, Dell - PowerEdge R740, R740xd, Dell - PowerEdge R7415, Dell - PowerEdge R7425, Dell - PowerEdge R750, Dell - PowerEdge R750xa, Dell - PowerEdge R750xs, Dell - PowerEdge R7515, Dell - PowerEdge R7525, Dell - PowerEdge R760, Dell - PowerEdge R7625, Dell - PowerEdge R840, Dell - PowerEdge R860, Dell - PowerEdge R940, Dell - PowerEdge T550, Dell - Precision 7960 Rack, Dell - VxRail S670
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Write
3.61-GB/s
Endurance (DWPD)
1
Maximum Sequential Read
4.10-GB/s
Random 4KB Write
140000IOPS
Storage Capacity
7.68 TB
Drive Interface Standard
24Gb/s SAS
Endurance (TBW)
70008 TB
Compatibility
Drive Type
Internal
Hot Swappable
Yes
Random 4KB Read
420000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.