Zoro Homepage

7.68TB U.2 SFF SSD FOR CISCO

  • Mfr # SSDUX10CI7T6-AX

  • Zoro # G614874407


product price: $5,000.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Encryption Standard
256-bit AES
Maximum Sequential Read
6.54-GB/s
Random 4KB Read
1100000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10CI7T6-AX
Zoro #
G614874407
UPC #
198105003368
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Encryption Standard
256-bit AES
Maximum Sequential Read
6.54-GB/s
Random 4KB Read
1100000IOPS
Random 4KB Write
200000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Hot Swappable
Yes
Device Supported
Data Center
Storage Capacity
7.68 TB
Maximum Sequential Write
3.91-GB/s
Endurance (DWPD)
1
Endurance (TBW)
14016 TB
Series
UX10
Drive Interface
PCI Express NVMe
Features
Triple-level Cell Flash
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 7.68TB U.2 SFF SSD FOR CISCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.