Zoro Homepage

7.68TB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DL7T6-AX

  • Zoro # G214875071


product price: $5,000.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Encryption Standard
256-bit AES
Hot Swappable
Yes
Maximum Sequential Read
6.54-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DL7T6-AX
Zoro #
G214875071
UPC #
198105003610
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Encryption Standard
256-bit AES
Hot Swappable
Yes
Maximum Sequential Read
6.54-GB/s
Maximum Sequential Write
3.91-GB/s
Device Supported
Data Center
Random 4KB Write
200000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Storage Capacity
7.68 TB
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
14016 TB
Endurance (DWPD)
1
Random 4KB Read
1100000IOPS
Series
UX10
Drive Interface
PCI Express NVMe
Features
V-NAND Technology
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68TB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.