Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68TB UX10 ENTERPRISE SFF SSD

  • Mfr # SSDUX107T6-AX

  • Zoro # G014874403


product price: $5,783.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Maximum Sequential Write
3.91-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX107T6-AX
Zoro #
G014874403
UPC #
198105011516
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Maximum Sequential Write
3.91-GB/s
Endurance (TBW)
14016 TB
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Read
6.54-GB/s
Endurance (DWPD)
1
Drive Type
Internal
Random 4KB Read
1100000IOPS
Storage Capacity
7.68 TB
Hot Swappable
Yes
Random 4KB Write
200000IOPS
Series
UX10
Drive Interface
PCI Express NVMe
Features
Triple-level Cell Flash
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68TB UX10 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.