Shop AXIOM
See all product information
Create Account
7Ft Cat6 Shielded Cable (Blue)
- Mfr # C6MBSFTPB7-AX
- Zoro # G9461894
product price:Â
$
9.59
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Cable Type
Category 6
Wire Gauge
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MBSFTPB7-AX
- Zoro #
- G9461894
- UPC #
- 841280155055
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Wire Gauge
- 26 AWG
- Frequency
- 550 MHz
- Color
- Blue
- Shielded
- Yes
- Features
- Environmentally Friendly
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Contact Plating
- Gold
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 7 ft
- Wire Size
- 26 AWG
- Cable Length
- 7 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.