Shop AXIOM
See all product information
Create Account
7FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK
- Mfr # C6AMBSFTPK7-AX
- Zoro # G423959883
product price:Â
$
14.99
/ea
Key Features
Performance Category
Category 6a
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMBSFTPK7-AX
- Zoro #
- G423959883
- UPC #
- -
- Country of Origin
- China
- Performance Category
- Category 6a
- Item
- Network Cable
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.