Shop AXIOM
See all product information
Create Account
800G DR8 OSFP 500M IHS FIN TOP ETHERNET MSA COMPATIBLE
- Mfr # O18DR8C-MSA-AX
- Zoro # G623960764
product price:Â
$
3,127.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
800 Gbps
Single Mode/Multi-Mode
Single-mode
Number of Ports
1
Max. Operating Temp.
158 Degere F
Ethernet Technology
800 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O18DR8C-MSA-AX
- Zoro #
- G623960764
- UPC #
- -
- Country of Origin
- Multiple
- Data Transfer Speed
- 800 Gbps
- Single Mode/Multi-Mode
- Single-mode
- Number of Ports
- 1
- Max. Operating Temp.
- 158 Degere F
- Ethernet Technology
- 800 Gigabit Ethernet
- Min. Operating Temp.
- 32 Degree F
Dimensions
- Wavelength
- 1310 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.