Shop AXIOM
See all product information
Create Account
800GBASE-AOC OSFP ACTIVE OPTICAL CABLE ARISTA COMPATIBLE 10M
- Mfr # A-O800-O800-10M-AX
- Zoro # G923960396
product price:Â
$
5,907.99
/ea
Free Shipping & Returns
Key Features
For Use With
Switch
End 1 Connection Type
OSFP Network
Features
AOC Technology
End 2 Connection Type
OSFP Network
Cable Length
32.81 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-O800-O800-10M-AX
- Zoro #
- G923960396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 32.81 ft
Details
- For Use With
- Switch
- End 1 Connection Type
- OSFP Network
- Features
- AOC Technology
- End 2 Connection Type
- OSFP Network
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.