8GB DDR3-1333 ECC RDIMM FOR CISCO - N01-M308GB2, N01-M308GA1

  • Mfr # N01-M308GB2-AX

  • Zoro # G610872513


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Error Checking
ECC
Memory Size
8 GB
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1333/PC3-10600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01-M308GB2-AX
Zoro #
G610872513
UPC #
845282057140
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Signal Processing
Registered
Error Checking
ECC
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1333/PC3-10600
Memory Speed
1333 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.