Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1333 Sodimm
- Mfr # AX31333S9Z/8L
- Zoro # G0487519
product price:Â
$
86.29
/ea
Key Features
Width
1.2 in
Length
2.7 in
Number of Pins
204
Memory Storage
8 GB
Memory Standard
DDR3-1333/PC3L-10600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31333S9Z/8L
- Zoro #
- G0487519
- UPC #
- 845282085280
- Country of Origin
- Unknown
- Number of Pins
- 204
- Memory Storage
- 8 GB
- Item
- RAM Module
- Memory Standard
- DDR3-1333/PC3L-10600
Dimensions
- Width
- 1.2 in
- Length
- 2.7 in
- Bandwidth
- 1333 MHz
- Thickness
- 149.6 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.