Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1333 Sodimm Taa Compliant
- Mfr # AXG27592503/1
- Zoro # G0416426
product price:Â
$
92.25
/ea
Key Features
Thickness
149.6 mil
Length
2.7 in
Standards
TAA Compliant
Width
1.2 in
Memory Speed
1333 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG27592503/1
- Zoro #
- G0416426
- UPC #
- 845282074116
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Memory Speed
- 1333 MHz
- Memory Standard
- DDR3-1333/PC3-10600
- Item
- RAM Module
- Device Supported
- Notebook
- Number of Pins
- 204
- Memory Technology
- DDR3 SDRAM
- Form Factor
- SoDIMM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.