Shop AXIOM
See all product information
Create Account
4Gb Ddr3L-1600 Low Voltage Udimm For Dell - A8733211
- Mfr # A8733211-AX
- Zoro # G0761167
product price:Â
$
50.49
/ea
Key Features
Length
5.3 in
Thickness
157.5 mil
Width
1.2 in
Memory Voltage
1.35V
Device Supported
Desktop PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8733211-AX
- Zoro #
- G0761167
- UPC #
- 841280114960
- Country of Origin
- Unknown
Dimensions
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Memory Size
- 4 GB
Details
- Memory Voltage
- 1.35V
- Device Supported
- Desktop PC
- Signal Processing
- Unbuffered
- Number of Pins
- 240
- Error Checking
- Non-ECC
- Memory Technology
- DDR3L SDRAM
- Form Factor
- UDIMM
- Memory Standard
- DDR3L-1600/PC3L- 12800
- Memory Speed
- 1600 MHz
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.