Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2933 Sodimm
- Mfr # AX42933S21B/8G
- Zoro # G0165841
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Number of Pins
260
Voltage
1.20 V
Memory Storage
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42933S21B/8G
- Zoro #
- G0165841
- UPC #
- 840177800016
- Country of Origin
- Unknown
- Memory Standard
- DDR4-2933/PC4-23466
- Item
- RAM Module
- Number of Pins
- 260
- Voltage
- 1.20 V
- Memory Storage
- 8 GB
Dimensions
- Bandwidth
- 2933 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.