Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Ecc Udimm For Dell - A6457991, A6572107,
- Mfr # A6457991-AX
- Zoro # G0519929
product price:Â
$
80.35
/ea
Key Features
Bandwidth
1600 MHz
Length
5.3 in
Memory Storage
8 GB
Width
1.2 in
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6457991-AX
- Zoro #
- G0519929
- UPC #
- 845282079920
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Number of Pins
- 240
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
Dimensions
- Bandwidth
- 1600 MHz
- Length
- 5.3 in
- Width
- 1.2 in
- Thickness
- 157.5 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.