Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Ecc Udimm For Hp No A2Z50Aa
- Mfr # A2Z50AA-AX
- Zoro # G0448991
product price:Â
$
82.75
/ea
Key Features
Number of Pins
240
Thickness
157.5 mil
Memory Standard
DDR3-1600/PC3-12800
Bandwidth
1600 MHz
Memory Storage
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2Z50AA-AX
- Zoro #
- G0448991
- UPC #
- 845282071115
- Country of Origin
- Unknown
- Number of Pins
- 240
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Storage
- 8 GB
- Item
- RAM Module
Dimensions
- Thickness
- 157.5 mil
- Bandwidth
- 1600 MHz
- Length
- 5.3 in
- Width
- 1.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.