Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Udimm For Lenovo No 0A65730, 03T6567
- Mfr # 0A65730-AX
- Zoro # G0420897
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Thickness
157.5 mil
Width
1.2 in
Form Factor
UDIMM
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0A65730-AX
- Zoro #
- G0420897
- UPC #
- 845282071771
- Country of Origin
- Unknown
- Form Factor
- UDIMM
- Number of Pins
- 240
- Item
- RAM Module
- Memory Technology
- DDR3 SDRAM
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3-12800
Dimensions
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.