8GB DDR3-1600 UDIMM
Mfr # AX31600E11B/8G
Zoro # G410873291
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.50 V
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Memory Size
8 GB
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX31600E11B/8G
Zoro #
G410873291
UPC #
841280119811
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Memory Voltage
1.50 V
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Item
RAM Module
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.