Shop AXIOM
See all product information
Create Account
8Gb Ddr3L-1333 Low Voltage Sodimm For Panasonic - Cf-Wmab1308G
- Mfr # CF-WMAB1308G-AX
- Zoro # G0711808
product price:Â
$
86.29
/ea
Key Features
Thickness
149.6 mil
Compatibility
Panasonic Toughbook: 19 (Mk8), 31 (Mk5), 53 (Mk4), 54 (Mk1)
Memory Standard
DDR3-1333/PC3L-10600
Signal Processing
Unbuffered
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF-WMAB1308G-AX
- Zoro #
- G0711808
- UPC #
- 845282096804
- Country of Origin
- Unknown
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 8 GB
Details
- Compatibility
- Panasonic Toughbook: 19 (Mk8), 31 (Mk5), 53 (Mk4), 54 (Mk1)
- Memory Standard
- DDR3-1333/PC3L-10600
- Signal Processing
- Unbuffered
- Device Supported
- Notebook
- Memory Speed
- 1333 MHz
- Item
- RAM Module
- Memory Voltage
- 1.35V
- Error Checking
- Non-ECC
- Number of Pins
- 204
- Memory Technology
- DDR3L SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.