Shop AXIOM
See all product information
Create Account
8Gb Ddr3L-1600 Low Voltage Sodimm For Intel Nuc - Idnuc8Gl-Ax
- Mfr # IDNUC8GL-AX
- Zoro # G0640581
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Thickness
149.6 mil
Width
1.2 in
Length
2.7 in
Number of Pins
204
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDNUC8GL-AX
- Zoro #
- G0640581
- UPC #
- 8412801000165
- Country of Origin
- Unknown
- Item
- RAM Module
- Number of Pins
- 204
- Memory Standard
- DDR3-1600/PC3L-12800
- Memory Storage
- 8 GB
Dimensions
- Thickness
- 149.6 mil
- Width
- 1.2 in
- Length
- 2.7 in
- Bandwidth
- 1600 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.