Shop AXIOM
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8Gb Ddr3L-1600 Low Voltage Udimm - Taa Compliant
- Mfr # AXG71595735/1
- Zoro # G0758881
product price:Â
$
110.99
/ea
Key Features
Thickness
157.5 mil
Standards
TAA Compliant
Number of Pins
240
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG71595735/1
- Zoro #
- G0758881
- UPC #
- 841280113949
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Number of Pins
- 240
- Item
- RAM Module
- Memory Voltage
- 1.35V
- Memory Standard
- DDR3-1600/PC3L-12800
- Memory Technology
- DDR3L SDRAM
- Memory Speed
- 1600 MHz
- Error Checking
- Non-ECC
- Signal Processing
- Unbuffered
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 8 GB
- Width
- 1.2 in
- Length
- 5.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.