Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2933 Ecc Rdimm - Taa Compliant
- Mfr # AXG92499268/1
- Zoro # G9901835
product price:Â
$
2,251.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Number of Modules
1
Memory Storage
64 GB
Bandwidth
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92499268/1
- Zoro #
- G9901835
- UPC #
- 841280184178
- Country of Origin
- Unknown
- Number of Pins
- 288
- Number of Modules
- 1
- Memory Storage
- 64 GB
- Item
- RAM Module
- Memory Standard
- DDR4-2933/PC4-23466
- Voltage
- 1.20 V
Dimensions
- Bandwidth
- 2933 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.