Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2133 Sodimm For Hp - P1N54Aa, P1N54At
- Mfr # P1N54AA-AX
- Zoro # G0697519
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2133 MHz
CAS Latency
CL15
Memory Voltage
1.2V
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1N54AA-AX
- Zoro #
- G0697519
- UPC #
- 841280110030
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2133 MHz
- CAS Latency
- CL15
- Memory Voltage
- 1.2V
- Compatibility
- HP-Compaq ProBook 650 G2
- Item
- RAM Module
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
- Device Supported
- Notebook
- Form Factor
- SoDIMM
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.