Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Sodimm For Hp - X8V29Av
- Mfr # X8V29AV-AX
- Zoro # G9489124
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Number of Pins
260
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8V29AV-AX
- Zoro #
- G9489124
- UPC #
- 841280150630
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Error Checking
- ECC
- Number of Pins
- 260
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL17
- Device Supported
- Notebook
- Signal Processing
- Unbuffered
- Item
- RAM Module