Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2133 Udimm For Lenovo - 4X70K09921
- Mfr # 4X70K09921-AX
- Zoro # G0666606
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2133 MHz
Memory Size
8 GB
Error Checking
Non-ECC
Form Factor
UDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70K09921-AX
- Zoro #
- G0666606
- UPC #
- 841280111112
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Item
- RAM Module
- Memory Speed
- 2133 MHz
- Error Checking
- Non-ECC
- Form Factor
- UDIMM
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL15
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Voltage
- 1.2V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.